Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B19

  • Mfr # D12B19

  • Zoro # G3302681


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.0816503657307
Outside Dia.
30.3276
Weight
6.81
Number of Rows
2
Outside Dia. (In.)
1.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B19
Zoro #
G3302681
UPC #
697950401393
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.0816503657307
Outside Dia.
30.3276
Outside Dia. (In.)
1.194
Pin Dia.
12.065
Length through Bore (In.)
1.969
Caliper Diameter
103.278612201326
Hub Dia.
94.996
Storage Width
5.0191503657307
Storage Length
5.0191503657307
Tooth Thickness
10.8712
Roller Width
11.68
Length through Bore
50.0126
Hub Dia. (In.)
3.74
Chain Roller Dia.
12.065
Pitch Dia. (In.)
4.5566503657307
Storage Height
1.969
Pitch Dia.
115.73891928956

Details

Weight
6.81
Number of Rows
2
Hardened Teeth
No
Chordal Pitch
19.05
Max. Bore (In.)
2.55905511811024
Pitch
19.05
Chain Number
12B-2
Bore Type
Reboreable
Surface Treatment
Protective Coating
Min. Bore
20
Max. Bore
65
Sprocket Hub Type
B
Type
Metric Roller Chain
Material
Steel
Number of Teeth
19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.