Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B27

  • Mfr # D12B27

  • Zoro # G2531301


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.98534261135843
Outside Dia.
30.3276
Type
Metric Roller Chain
Material
Steel
Pitch Dia.
164.092702328504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12B27
Zoro #
G2531301
UPC #
697950401478
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.98534261135843
Outside Dia.
30.3276
Pitch Dia.
164.092702328504
Outside Dia. (In.)
1.194
Hub Dia. (In.)
4.724
Pitch Dia. (In.)
6.46034261135843
Length through Bore (In.)
1.969
Storage Width
6.92284261135843
Storage Height
1.969
Hub Dia.
119.9896
Caliper Diameter
151.750083447324
Tooth Thickness
10.8712
Chain Roller Dia.
12.065
Storage Length
6.92284261135843
Roller Width
11.68
Length through Bore
50.0126
Pin Dia.
12.065

Details

Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Number of Teeth
27
Pitch
19.05
Sprocket Hub Type
B
Max. Bore (In.)
3.30708661417323
Weight
13.46
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Max. Bore
84
Min. Bore
20
Chain Number
12B-2
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.