Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B28

  • Mfr # D12B28

  • Zoro # G2532141


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.22355320278538
Outside Dia.
30.3276
Material
Steel
Weight
14.275
Length through Bore
50.0126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12B28
Zoro #
G2532141
UPC #
697950401485
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.22355320278538
Outside Dia.
30.3276
Length through Bore
50.0126
Hub Dia. (In.)
4.724
Roller Width
11.68
Length through Bore (In.)
1.969
Storage Length
7.16105320278538
Chain Roller Dia.
12.065
Caliper Diameter
158.078251350749
Storage Height
1.969
Pitch Dia. (In.)
6.69855320278538
Hub Dia.
119.9896
Storage Width
7.16105320278538
Pitch Dia.
170.143251350749
Outside Dia. (In.)
1.194
Tooth Thickness
10.8712
Pin Dia.
12.065

Details

Material
Steel
Weight
14.275
Bore Type
Reboreable
Number of Teeth
28
Number of Rows
2
Min. Bore
20
Type
Metric Roller Chain
Chain Number
12B-2
Sprocket Hub Type
B
Max. Bore
84
Pitch
19.05
Surface Treatment
Protective Coating
Chordal Pitch
19.05
Max. Bore (In.)
3.30708661417323
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.