Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D12B38

  • Mfr # D12B38

  • Zoro # G2532878


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.60717418908076
Outside Dia.
30.3276
Material
Steel
Type
Metric Roller Chain
Hub Dia. (In.)
5.118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12B38
Zoro #
G2532878
UPC #
697950401546
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.60717418908076
Outside Dia.
30.3276
Hub Dia. (In.)
5.118
Length through Bore (In.)
1.969
Outside Dia. (In.)
1.194
Pitch Dia.
230.687224402651
Pitch Dia. (In.)
9.08217418908076
Hub Dia.
129.9972
Length through Bore
50.0126
Storage Width
9.54467418908076
Tooth Thickness
10.8712
Storage Length
9.54467418908076
Chain Roller Dia.
12.065
Caliper Diameter
218.622224402651
Storage Height
1.969
Roller Width
11.68
Pin Dia.
12.065

Details

Material
Steel
Type
Metric Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
3.54330708661417
Number of Teeth
38
Pitch
19.05
Weight
24.296
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
12B-2
Min. Bore
25
Hardened Teeth
No
Max. Bore
90
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.