Zoro Homepage

Spk Roller Double B Met, D16B12

  • Mfr # D16B12

  • Zoro # G2531913


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.23870330515627
Outside Dia.
47.7012
Material
Steel
Weight
5.902
Pin Dia.
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B12
Zoro #
G2531913
UPC #
697950403045
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.23870330515627
Outside Dia.
47.7012
Pin Dia.
15.875
Pitch Dia.
98.1380639509693
Chain Roller Dia.
15.875
Hub Dia. (In.)
2.834
Tooth Thickness
15.8242
Outside Dia. (In.)
1.878
Length through Bore
70.0024
Storage Height
2.756
Roller Width
17.02
Caliper Diameter
82.2630639509693
Storage Length
4.48870330515627
Storage Width
4.48870330515627
Hub Dia.
71.9836
Length through Bore (In.)
2.756
Pitch Dia. (In.)
3.86370330515627

Details

Material
Steel
Weight
5.902
Max. Bore (In.)
1.96850393700787
Pitch
25.4
Chordal Pitch
25.4
Chain Number
16B-2
Number of Teeth
12
Type
Metric Roller Chain
Number of Rows
2
Sprocket Hub Type
B
Hardened Teeth
No
Max. Bore
50
Surface Treatment
Protective Coating
Bore Type
Reboreable
Min. Bore
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.