Zoro Homepage

Spk Roller Double B Met, D16B13

  • Mfr # D16B13

  • Zoro # G2532044


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.55358146886038
Outside Dia.
47.7012
Material
Steel
Weight
7.15
Chain Number
16B-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B13
Zoro #
G2532044
UPC #
697950403052
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.55358146886038
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Caliper Diameter
89.4871185940962
Pitch Dia. (In.)
4.17858146886038
Hub Dia.
80.01
Tooth Thickness
15.8242
Storage Height
2.756
Chain Roller Dia.
15.875
Hub Dia. (In.)
3.15
Storage Width
4.80358146886038
Pin Dia.
15.875
Roller Width
17.02
Outside Dia. (In.)
1.878
Length through Bore
70.0024
Pitch Dia.
106.135969309054
Storage Length
4.80358146886038

Details

Material
Steel
Weight
7.15
Chain Number
16B-2
Bore Type
Reboreable
Min. Bore
20
Number of Rows
2
Sprocket Hub Type
B
Number of Teeth
13
Max. Bore
56
Pitch
25.4
Chordal Pitch
25.4
Hardened Teeth
No
Surface Treatment
Protective Coating
Type
Metric Roller Chain
Max. Bore (In.)
2.20472440944882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.