Zoro Homepage

Spk Roller Double B Met, D16B15

  • Mfr # D16B15

  • Zoro # G3358788


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.18473434474413
Outside Dia.
47.7012
Weight
10.072
Material
Steel
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B15
Zoro #
G3358788
UPC #
697950403076
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.18473434474413
Outside Dia.
47.7012
Pitch Dia. (In.)
4.80973434474413
Pitch Dia.
122.167252356501
Outside Dia. (In.)
1.878
Length through Bore (In.)
2.756
Hub Dia. (In.)
3.78
Storage Height
2.756
Storage Length
5.43473434474413
Tooth Thickness
15.8242
Caliper Diameter
105.623007365521
Length through Bore
70.0024
Hub Dia.
96.012
Storage Width
5.43473434474413
Roller Width
17.02
Chain Roller Dia.
15.875
Pin Dia.
15.875

Details

Weight
10.072
Material
Steel
Type
Metric Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
2.59842519685039
Number of Teeth
15
Pitch
25.4
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Chain Number
16B-2
Max. Bore
66
Hardened Teeth
No
Number of Rows
2
Min. Bore
20
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.