Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D16B17

  • Mfr # D16B17

  • Zoro # G3356030


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
47.7012
Weight
13.514
Bore Type
Reboreable
Tooth Thickness
15.8242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D16B17
Zoro #
G3356030
UPC #
697950403090
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
47.7012
Tooth Thickness
15.8242
Hub Dia.
111.9886
Length through Bore
70.0024
Chain Roller Dia.
15.875
Caliper Diameter
121.766983382735
Pin Dia.
15.875
Pitch Dia.
138.231655254496
Hub Dia. (In.)
4.409
Storage Width
6.06719115175181
Roller Width
17.02
Outside Dia. (In.)
1.878
Storage Height
2.756
Length through Bore (In.)
2.756
Pitch Dia. (In.)
5.44219115175181
Storage Length
6.06719115175181

Details

Weight
13.514
Bore Type
Reboreable
Number of Teeth
17
Hardened Teeth
No
Max. Bore
76
Type
Metric Roller Chain
Number of Rows
2
Material
Steel
Min. Bore
20
Pitch
25.4
Surface Treatment
Protective Coating
Max. Bore (In.)
2.99212598425197
Chordal Pitch
25.4
Chain Number
16B-2
Sprocket Hub Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.