Zoro Homepage

Spk Roller Double B Met, D16B26

  • Mfr # D16B26

  • Zoro # G2533830


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.67122981055875
Outside Dia.
47.7012
Material
Steel
Weight
29.718
Roller Width
17.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B26
Zoro #
G2533830
UPC #
697950403182
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.67122981055875
Outside Dia.
47.7012
Roller Width
17.02
Pitch Dia. (In.)
8.29622981055875
Storage Height
2.756
Caliper Diameter
194.849237188192
Length through Bore
70.0024
Length through Bore (In.)
2.756
Chain Roller Dia.
15.875
Outside Dia. (In.)
1.878
Storage Width
8.92122981055875
Pitch Dia.
210.724237188192
Pin Dia.
15.875
Tooth Thickness
15.8242
Hub Dia. (In.)
5.118
Hub Dia.
129.9972
Storage Length
8.92122981055875

Details

Material
Steel
Weight
29.718
Max. Bore
90
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
16B-2
Bore Type
Reboreable
Max. Bore (In.)
3.54330708661417
Min. Bore
25
Type
Metric Roller Chain
Number of Teeth
26
Sprocket Hub Type
B
Pitch
25.4
Hardened Teeth
No
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.