Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D20B10

  • Mfr # D20B10

  • Zoro # G2532412


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.29508497187474
Outside Dia.
54.6354
Material
Steel
Weight
6.64
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20B10
Zoro #
G2532412
UPC #
697950404882
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.29508497187474
Outside Dia.
54.6354
Tooth Thickness
18.1864
Hub Dia.
69.0499
Pitch Dia.
102.745158285618
Hub Dia. (In.)
2.7185
Outside Dia. (In.)
2.151
Length through Bore (In.)
2.953
Caliper Diameter
83.6951582856183
Chain Roller Dia.
19.05
Storage Length
4.85758497187474
Roller Width
19.56
Pin Dia.
19.05
Pitch Dia. (In.)
4.04508497187474
Storage Height
2.953
Storage Width
4.85758497187474
Length through Bore
75.0062

Details

Material
Steel
Weight
6.64
Bore Type
Reboreable
Max. Bore
48
Min. Bore
20
Sprocket Hub Type
B
Max. Bore (In.)
1.88976377952756
Surface Treatment
Protective Coating
Pitch
31.75
Chain Number
20B-2
Type
Metric Roller Chain
Number of Rows
2
Chordal Pitch
31.75
Hardened Teeth
No
Number of Teeth
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.