Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D20B17

  • Mfr # D20B17

  • Zoro # G2532178


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.05273893968976
Outside Dia.
54.6354
Material
Steel
Weight
22.9
Pitch
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20B17
Zoro #
G2532178
UPC #
697950404950
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.05273893968976
Outside Dia.
54.6354
Length through Bore (In.)
3.15
Caliper Diameter
153.002479228418
Roller Width
19.56
Storage Height
3.15
Length through Bore
80.01
Tooth Thickness
18.1864
Pitch Dia.
172.78956906812
Hub Dia. (In.)
4.724
Pin Dia.
19.05
Storage Length
7.61523893968976
Storage Width
7.61523893968976
Hub Dia.
119.9896
Chain Roller Dia.
19.05
Pitch Dia. (In.)
6.80273893968976
Outside Dia. (In.)
2.151

Details

Material
Steel
Weight
22.9
Pitch
31.75
Number of Rows
2
Surface Treatment
Protective Coating
Chordal Pitch
31.75
Max. Bore
84
Min. Bore
25
Chain Number
20B-2
Max. Bore (In.)
3.30708661417323
Sprocket Hub Type
B
Hardened Teeth
No
Number of Teeth
17
Type
Metric Roller Chain
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.