Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D24B25

  • Mfr # D24B25

  • Zoro # G2532403


product price: $1,832.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Bore Dia. - Sprockets
10.9680946333392
Outside Dia.
71.9836
Material
Steel
Weight
87.103
Storage Height
4.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D24B25
Zoro #
G2532403
UPC #
697950406343
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.9680946333392
Outside Dia.
71.9836
Storage Height
4.015
Hub Dia. (In.)
6.299
Storage Width
12.8430946333392
Storage Length
12.8430946333392
Hub Dia.
159.9946
Pitch Dia.
303.989603686816
Chain Roller Dia.
25.4
Roller Width
25.4
Pin Dia.
25.4
Pitch Dia. (In.)
11.9680946333392
Length through Bore
101.981
Tooth Thickness
23.622
Caliper Diameter
277.98974964376
Outside Dia. (In.)
2.834
Length through Bore (In.)
4.015

Details

Material
Steel
Weight
87.103
Number of Rows
2
Type
Metric Roller Chain
Pitch
38.1
Number of Teeth
25
Chordal Pitch
38.1
Max. Bore (In.)
4.40944881889764
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Reboreable
Sprocket Hub Type
B
Min. Bore
40
Max. Bore
112
Chain Number
24B-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.