Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D100C45

  • Mfr # D100C45

  • Zoro # G3363049


product price: $2,294.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
17.9195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100C45
Zoro #
G3363049
UPC #
697950024134
Country of Origin
United States

Dimensions

Pitch Dia.
17.9195
Outside Dia. (In.)
18.626
Length through Bore (In.)
4.5
Storage Height
4.5
Caliper Diameter
17.1586
Storage Length
18.626
Storage Width
18.626

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
C
Max. Bore (In.)
3.8125
Type
Standard Roller Chain
Weight
103
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.