Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D120C35

  • Mfr # D120C35

  • Zoro # G2451203


product price: $2,341.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
6
Material
Steel
Max. Bore (In.)
5.375
Bore Type
Reboreable
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D120C35
Zoro #
G2451203
UPC #
697950025612
Country of Origin
United States

Dimensions

Length through Bore (In.)
6
Pitch Dia.
16.7337
Outside Dia. (In.)
17.566
Storage Height
6
Storage Width
17.566
Caliper Diameter
15.8419
Storage Length
17.566

Details

Material
Steel
Max. Bore (In.)
5.375
Bore Type
Reboreable
Sprocket Hub Type
C
Type
Standard Roller Chain
Number of Teeth
35
Weight
148
Chain Number
120
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.