Zoro Homepage

Spk Roller Double C, D120C45

  • Mfr # D120C45

  • Zoro # G2449970


product price: $2,321.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
C
Bore Type
Reboreable
Material
Steel
Number of Teeth
45
Outside Dia. (In.)
22.351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120C45
Zoro #
G2449970
UPC #
697950025636
Country of Origin
United States

Dimensions

Outside Dia. (In.)
22.351
Pitch Dia.
21.5034
Length through Bore (In.)
6
Storage Width
22.351
Caliper Diameter
20.6153
Storage Height
6
Storage Length
22.351

Details

Sprocket Hub Type
C
Bore Type
Reboreable
Material
Steel
Number of Teeth
45
Type
Standard Roller Chain
Max. Bore (In.)
5.375
Weight
188
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
120
Min. Bore
1.5
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.