Zoro Homepage

Spk Roller Double C, D120C60

  • Mfr # D120C60

  • Zoro # G2445938


product price: $4,125.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Outside Dia. (In.)
29.522
Length through Bore (In.)
6.25
Bore Type
Reboreable
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120C60
Zoro #
G2445938
UPC #
697950025650
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.522
Length through Bore (In.)
6.25
Pitch Dia.
28.661
Storage Length
29.522
Storage Width
29.522
Storage Height
6.25
Caliper Diameter
27.786

Details

Material
Steel
Bore Type
Reboreable
Number of Teeth
60
Type
Standard Roller Chain
Sprocket Hub Type
C
Max. Bore (In.)
6.375
Weight
307
Hardened Teeth
No
Chain Number
120
Number of Rows
2
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.