Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D140C60

  • Mfr # D140C60

  • Zoro # G2447609


product price: $4,672.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
33.4378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D140C60
Zoro #
G2447609
UPC #
697950026695
Country of Origin
United States

Dimensions

Pitch Dia.
33.4378
Outside Dia. (In.)
34.442
Length through Bore (In.)
6.25
Storage Width
34.442
Storage Length
34.442
Caliper Diameter
32.4378
Storage Height
6.25

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
140
Type
Standard Roller Chain
Max. Bore (In.)
6.375
Sprocket Hub Type
C
Weight
372
Number of Rows
2
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.