Zoro Homepage

Spk Roller Double C, D200C45

  • Mfr # D200C45

  • Zoro # G3327592


product price: $9,108.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
37.252
Material
Steel
Sprocket Hub Type
C
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200C45
Zoro #
G3327592
UPC #
697950029054
Country of Origin
United States

Dimensions

Outside Dia. (In.)
37.252
Length through Bore (In.)
8.5
Pitch Dia.
35.839
Storage Height
8.5
Storage Width
37.252
Storage Length
37.252
Caliper Diameter
34.2552

Details

Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
C
Type
Standard Roller Chain
Number of Teeth
45
Weight
665
Max. Bore (In.)
7
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
1.5
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.