Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D60C68

  • Mfr # D60C68

  • Zoro # G2467979


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
3
Bore Type
Reboreable
Number of Teeth
68
Outside Dia. (In.)
16.672
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60C68
Zoro #
G2467979
UPC #
697950018850
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
16.672
Pitch Dia.
16.2396
Storage Width
16.672
Storage Height
3
Storage Length
16.672
Caliper Diameter
15.7706

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
68
Sprocket Hub Type
C
Max. Bore (In.)
3.3125
Material
Steel
Weight
52
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
1.25
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.