Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D60C76

  • Mfr # D60C76

  • Zoro # G2466439


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.3125
Bore Type
Reboreable
Outside Dia. (In.)
18.583
Pitch Dia.
18.1488
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60C76
Zoro #
G2466439
UPC #
697950018881
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.583
Pitch Dia.
18.1488
Length through Bore (In.)
3
Caliper Diameter
17.6798
Storage Width
18.583
Storage Length
18.583
Storage Height
3

Details

Max. Bore (In.)
3.3125
Bore Type
Reboreable
Material
Steel
Number of Teeth
76
Sprocket Hub Type
C
Type
Standard Roller Chain
Weight
59.9
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
2
Min. Bore
1.25
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.