Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double C, D80C52

  • Mfr # D80C52

  • Zoro # G2449200


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
16.5622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80C52
Zoro #
G2449200
UPC #
697950022178
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Length through Bore (In.)
3.75
Outside Dia. (In.)
17.132
Storage Height
3.75
Storage Length
17.132
Storage Width
17.132
Caliper Diameter
15.9372

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.75
Type
Standard Roller Chain
Sprocket Hub Type
C
Weight
78.38
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.