Zoro Homepage

Spk Roller Double C, D80C60

  • Mfr # D80C60

  • Zoro # G2445859


product price: $1,437.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Number of Teeth
60
Bore Type
Reboreable
Max. Bore (In.)
3.75
Material
Steel
Outside Dia. (In.)
19.681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80C60
Zoro #
G2445859
UPC #
697950022192
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.681
Pitch Dia.
19.1073
Length through Bore (In.)
3.75
Storage Length
19.681
Storage Width
19.681
Storage Height
3.75
Caliper Diameter
18.4823

Details

Number of Teeth
60
Bore Type
Reboreable
Max. Bore (In.)
3.75
Material
Steel
Type
Standard Roller Chain
Sprocket Hub Type
C
Weight
92
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.