Zoro Homepage

Spk Roller Double C, D80C68

  • Mfr # D80C68

  • Zoro # G2451020


product price: $1,794.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
3.8125
Sprocket Hub Type
C
Number of Teeth
68
Type
Standard Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80C68
Zoro #
G2451020
UPC #
697950022215
Country of Origin
United States

Dimensions

Pitch Dia.
21.6528
Outside Dia. (In.)
22.23
Length through Bore (In.)
4
Caliper Diameter
21.0278
Storage Length
22.23
Storage Height
4
Storage Width
22.23

Details

Max. Bore (In.)
3.8125
Sprocket Hub Type
C
Number of Teeth
68
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Weight
96.22
Min. Bore
1.5
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.