Zoro Homepage

Spk Roller Double Mst (H), D50H14H

  • Mfr # D50H14H

  • Zoro # G3315080


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Weight
1.29
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Material
Steel
Pitch Dia.
2.8087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50H14H
Zoro #
G3315080
UPC #
697950098180
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
2.8087
Outside Dia. (In.)
3.113
Storage Width
3.113
Storage Length
3.113
Storage Height
1.75
Caliper Diameter
2.4087

Details

Weight
1.29
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
14
Number of Rows
2
Bushing Code
H
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.