Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D100P11H

  • Mfr # D100P11H

  • Zoro # G2471129


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
11
Material
Steel
Bore Type
Bushed
Outside Dia. (In.)
5.007
Pitch Dia.
4.4368
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100P11H
Zoro #
G2471129
UPC #
697950165035
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.007
Pitch Dia.
4.4368
Length through Bore (In.)
2.077
Storage Width
5.007
Storage Height
2.077
Storage Length
5.007
Caliper Diameter
3.6416

Details

Number of Teeth
11
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
4.94
Chain Number
100
Bushing Code
P1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.