Zoro Homepage

Spk Roller Double Mst (P1), D40P19H

  • Mfr # D40P19H

  • Zoro # G2455123


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.296
Material
Steel
Number of Teeth
19
Type
Standard Roller Chain
Length through Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P19H
Zoro #
G2455123
UPC #
697950098166
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.296
Length through Bore (In.)
1.5
Pitch Dia.
3.0378
Storage Length
3.296
Caliper Diameter
2.7154
Storage Height
1.5
Storage Width
3.296

Details

Material
Steel
Number of Teeth
19
Type
Standard Roller Chain
Bore Type
Bushed
Weight
1.39
Number of Rows
2
Bushing Code
P1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.