Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D40P20H

  • Mfr # D40P20H

  • Zoro # G2455570


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.1962
Outside Dia. (In.)
3.457
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P20H
Zoro #
G2455570
UPC #
697950098173
Country of Origin
United States

Dimensions

Pitch Dia.
3.1962
Outside Dia. (In.)
3.457
Length through Bore (In.)
1.5
Storage Length
3.457
Storage Width
3.457
Storage Height
1.5
Caliper Diameter
2.8842

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
20
Weight
1.59
Number of Rows
2
Hardened Teeth
Yes
Chain Number
40
Bushing Code
P1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.