Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D40P21H

  • Mfr # D40P21H

  • Zoro # G2455099


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
3.3548
Outside Dia. (In.)
3.617
Material
Steel
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P21H
Zoro #
G2455099
UPC #
697950209371
Country of Origin
United States

Dimensions

Pitch Dia.
3.3548
Outside Dia. (In.)
3.617
Length through Bore (In.)
1.5
Caliper Diameter
3.0334
Storage Length
3.617
Storage Height
1.5
Storage Width
3.617

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
21
Bore Type
Bushed
Weight
1.81
Surface Treatment
Protective Coating
Chain Number
40
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.