Zoro Homepage

Spk Roller Double Mst (P1), D40P24H

  • Mfr # D40P24H

  • Zoro # G2448482


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
40
Pitch Dia.
3.8306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P24H
Zoro #
G2448482
UPC #
697950209739
Country of Origin
United States

Dimensions

Pitch Dia.
3.8306
Length through Bore (In.)
1.312
Outside Dia. (In.)
4.098
Caliper Diameter
3.5186
Storage Height
1.312
Storage Length
4.098
Storage Width
4.098

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
2.19
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.