Zoro Homepage

Spk Roller Double Mst (P1), D40P26H

  • Mfr # D40P26H

  • Zoro # G2449550


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.312
Bore Type
Bushed
Pitch Dia.
4.1481
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P26H
Zoro #
G2449550
UPC #
697950211305
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.312
Pitch Dia.
4.1481
Outside Dia. (In.)
4.418
Caliper Diameter
3.8361
Storage Height
1.312
Storage Width
4.418
Storage Length
4.418

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
26
Weight
2.63
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1
Chain Number
40
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.