Zoro Homepage

Spk Roller Double Mst (P1), D40P28H

  • Mfr # D40P28H

  • Zoro # G2448893


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
40
Pitch Dia.
4.4657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40P28H
Zoro #
G2448893
UPC #
697950212760
Country of Origin
United States

Dimensions

Pitch Dia.
4.4657
Outside Dia. (In.)
4.738
Length through Bore (In.)
1.312
Storage Length
4.738
Storage Height
1.312
Storage Width
4.738
Caliper Diameter
4.1537

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
3.11
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.