Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D50P15H

  • Mfr # D50P15H

  • Zoro # G2458039


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
50
Pitch Dia.
3.0061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P15H
Zoro #
G2458039
UPC #
697950098197
Country of Origin
United States

Dimensions

Pitch Dia.
3.0061
Outside Dia. (In.)
3.315
Length through Bore (In.)
2.562
Storage Height
2.562
Storage Width
3.315
Storage Length
3.315
Caliper Diameter
2.5896

Details

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
1.93
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.