Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (P1), D50P22H

  • Mfr # D50P22H

  • Zoro # G3345418


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.722
Length through Bore (In.)
1.312
Bore Type
Bushed
Material
Steel
Pitch Dia.
4.3917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P22H
Zoro #
G3345418
UPC #
697950111865
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.722
Length through Bore (In.)
1.312
Pitch Dia.
4.3917
Caliper Diameter
3.9917
Storage Height
1.312
Storage Length
4.722
Storage Width
4.722

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
22
Weight
3.19
Chain Number
50
Number of Rows
2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.