Zoro Homepage

Spk Roller Double Mst (P1), D60P15H

  • Mfr # D60P15H

  • Zoro # G2470051


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
60
Pitch Dia.
3.6073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60P15H
Zoro #
G2470051
UPC #
697950217642
Country of Origin
United States

Dimensions

Pitch Dia.
3.6073
Length through Bore (In.)
2.125
Outside Dia. (In.)
3.978
Storage Width
3.978
Storage Length
3.978
Caliper Diameter
3.1185
Storage Height
2.125

Details

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
2.82
Hardened Teeth
Yes
Bushing Code
P1
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.