Zoro Homepage

Spk Roller Double Mst (P1), D60P18H

  • Mfr # D60P18H

  • Zoro # G3347770


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Weight
3.47
Type
Standard Roller Chain
Pitch Dia.
4.3191
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60P18H
Zoro #
G3347770
UPC #
697950217673
Country of Origin
United States

Dimensions

Pitch Dia.
4.3191
Length through Bore (In.)
1.34
Outside Dia. (In.)
4.703
Storage Height
1.34
Storage Width
4.703
Storage Length
4.703
Caliper Diameter
3.8501

Details

Number of Teeth
18
Weight
3.47
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Rows
2
Bushing Code
P1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.