Zoro Homepage

Spk Roller Double Mst (P1), D60P19H

  • Mfr # D60P19H

  • Zoro # G3360702


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.34
Outside Dia. (In.)
4.945
Material
Steel
Type
Standard Roller Chain
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60P19H
Zoro #
G3360702
UPC #
697950217680
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.34
Outside Dia. (In.)
4.945
Pitch Dia.
4.5567
Storage Width
4.945
Caliper Diameter
4.0721
Storage Height
1.34
Storage Length
4.945

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
19
Weight
4.04
Bore Type
Bushed
Chain Number
60
Bushing Code
P1
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.