Zoro Homepage

Spk Roller Double Mst (Q1), D100Q14H

  • Mfr # D100Q14H

  • Zoro # G3377161


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.227
Pitch Dia.
5.6174
Type
Standard Roller Chain
Bore Type
Bushed
Weight
7.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100Q14H
Zoro #
G3377161
UPC #
697950165158
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.227
Pitch Dia.
5.6174
Length through Bore (In.)
2.077
Caliper Diameter
4.8674
Storage Length
6.227
Storage Width
6.227
Storage Height
2.077

Details

Type
Standard Roller Chain
Bore Type
Bushed
Weight
7.68
Number of Teeth
14
Material
Steel
Hardened Teeth
Yes
Bushing Code
Q1
Chain Number
100
Number of Rows
2
Surface Treatment
Protective Coating

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Double Mst (Q1), D100Q14H has an outside diameter of 6.227 inches, a pitch diameter of 5.6174 inches, a type of standard roller chain, a bushed bore type, a weight of 7.68, a length through bore of 2.077 inches, 14 teeth, a material of steel, hardened teeth, a caliper diameter of 4.8674, a storage length of 6.227 inches, a chain number of 100, two rows, a storage width of 6.227 inches, a storage height of 2.077 inches, and a protective coating surface treatment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.