Zoro Homepage

Spk Roller Double Mst (Q1), D100Q15H

  • Mfr # D100Q15H

  • Zoro # G3376568


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.0122
Outside Dia. (In.)
6.631
Weight
7.68
Bore Type
Bushed
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100Q15H
Zoro #
G3376568
UPC #
697950165165
Country of Origin
United States

Dimensions

Pitch Dia.
6.0122
Outside Dia. (In.)
6.631
Length through Bore (In.)
2.077
Storage Width
6.631
Storage Length
6.631
Storage Height
2.077
Caliper Diameter
5.2293

Details

Weight
7.68
Bore Type
Bushed
Number of Teeth
15
Type
Standard Roller Chain
Material
Steel
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
Q1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.