Zoro Homepage

Spk Roller Double Mst (Q1), D40Q32H

  • Mfr # D40Q32H

  • Zoro # G2446251


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
5.377
Length through Bore (In.)
1.75
Number of Teeth
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q32H
Zoro #
G2446251
UPC #
697950214061
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.377
Length through Bore (In.)
1.75
Pitch Dia.
5.1011
Storage Height
1.75
Storage Width
5.377
Caliper Diameter
4.7891
Storage Length
5.377

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
32
Type
Standard Roller Chain
Weight
4.83
Chain Number
40
Number of Rows
2
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.