Zoro Homepage

Spk Roller Double Mst (Q1), D40Q35H

  • Mfr # D40Q35H

  • Zoro # G3311790


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
40
Pitch Dia.
5.5779
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q35H
Zoro #
G3311790
UPC #
697950214078
Country of Origin
United States

Dimensions

Pitch Dia.
5.5779
Outside Dia. (In.)
5.855
Length through Bore (In.)
1.75
Caliper Diameter
5.2603
Storage Height
1.75
Storage Length
5.855
Storage Width
5.855

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
5.73
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.