Zoro Homepage

Spk Roller Double Mst (Q1), D40Q36H

  • Mfr # D40Q36H

  • Zoro # G2450643


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.7369
Material
Steel
Outside Dia. (In.)
6.015
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q36H
Zoro #
G2450643
UPC #
697950214085
Country of Origin
United States

Dimensions

Pitch Dia.
5.7369
Outside Dia. (In.)
6.015
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
6.015
Storage Width
6.015
Caliper Diameter
5.4249

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
36
Bore Type
Bushed
Weight
6.05
Number of Rows
2
Hardened Teeth
Yes
Bushing Code
Q1
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.