Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D40Q45H

  • Mfr # D40Q45H

  • Zoro # G2446279


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.1678
Number of Teeth
45
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q45H
Zoro #
G2446279
UPC #
697950214115
Country of Origin
United States

Dimensions

Pitch Dia.
7.1678
Outside Dia. (In.)
7.45
Length through Bore (In.)
1.75
Caliper Diameter
6.8514
Storage Length
7.45
Storage Height
1.75
Storage Width
7.45

Details

Number of Teeth
45
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
9.35
Chain Number
40
Number of Rows
2
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.