Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D40Q48H

  • Mfr # D40Q48H

  • Zoro # G2450829


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Bore Type
Bushed
Number of Teeth
48
Pitch Dia.
7.6449
Outside Dia. (In.)
7.929
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q48H
Zoro #
G2450829
UPC #
697950214122
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.6449
Outside Dia. (In.)
7.929
Storage Height
1.75
Caliper Diameter
7.3329
Storage Length
7.929
Storage Width
7.929

Details

Bore Type
Bushed
Number of Teeth
48
Type
Standard Roller Chain
Material
Steel
Weight
10.62
Bushing Code
Q1
Number of Rows
2
Chain Number
40
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.