Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D40Q52H

  • Mfr # D40Q52H

  • Zoro # G2445822


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
8.566
Pitch Dia.
8.2811
Length through Bore (In.)
1.75
Number of Teeth
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q52H
Zoro #
G2445822
UPC #
697950214139
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.566
Pitch Dia.
8.2811
Length through Bore (In.)
1.75
Storage Width
8.566
Storage Length
8.566
Storage Height
1.75
Caliper Diameter
7.9691

Details

Material
Steel
Number of Teeth
52
Type
Standard Roller Chain
Bore Type
Bushed
Weight
12.45
Number of Rows
2
Chain Number
40
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.