Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D40Q84

  • Mfr # D40Q84

  • Zoro # G2450801


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.3721
Length through Bore (In.)
1.75
Bore Type
Bushed
Outside Dia. (In.)
13.663
Number of Teeth
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Q84
Zoro #
G2450801
UPC #
697950214245
Country of Origin
United States

Dimensions

Pitch Dia.
13.3721
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.663
Storage Length
13.663
Storage Height
1.75
Storage Width
13.663
Caliper Diameter
13.0601

Details

Bore Type
Bushed
Number of Teeth
84
Type
Standard Roller Chain
Material
Steel
Weight
32.49
Hardened Teeth
No
Chain Number
40
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.