Zoro Homepage

Spk Roller Double Mst (Q1), D50Q24H

  • Mfr # D50Q24H

  • Zoro # G3341839


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
50
Pitch Dia.
4.7883
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q24H
Zoro #
G3341839
UPC #
697950214283
Country of Origin
United States

Dimensions

Pitch Dia.
4.7883
Outside Dia. (In.)
5.122
Length through Bore (In.)
1.75
Storage Length
5.122
Caliper Diameter
4.3883
Storage Width
5.122
Storage Height
1.75

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
50
Weight
4
Type
Standard Roller Chain
Number of Rows
2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.