Zoro Homepage

Spk Roller Double Mst (Q1), D50Q25H

  • Mfr # D50Q25H

  • Zoro # G2458090


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
50
Pitch Dia.
4.9867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q25H
Zoro #
G2458090
UPC #
697950214290
Country of Origin
United States

Dimensions

Pitch Dia.
4.9867
Outside Dia. (In.)
5.322
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
5.322
Storage Width
5.322
Caliper Diameter
4.5769

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
4.62
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.