Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D50Q28H

  • Mfr # D50Q28H

  • Zoro # G2460942


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Length through Bore (In.)
1.75
Material
Steel
Outside Dia. (In.)
5.922
Pitch Dia.
5.5821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q28H
Zoro #
G2460942
UPC #
697950214320
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
5.922
Pitch Dia.
5.5821
Storage Height
1.75
Caliper Diameter
5.1821
Storage Length
5.922
Storage Width
5.922

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
28
Type
Standard Roller Chain
Weight
6
Chain Number
50
Hardened Teeth
Yes
Bushing Code
Q1
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.