Zoro Homepage

Spk Roller Double Mst (Q1), D50Q30H

  • Mfr # D50Q30H

  • Zoro # G2460848


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.321
Type
Standard Roller Chain
Number of Teeth
30
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q30H
Zoro #
G2460848
UPC #
697950214337
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.321
Length through Bore (In.)
1.75
Pitch Dia.
5.9792
Storage Length
6.321
Caliper Diameter
5.5792
Storage Width
6.321
Storage Height
1.75

Details

Type
Standard Roller Chain
Number of Teeth
30
Bore Type
Bushed
Material
Steel
Weight
6.98
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.