Zoro Homepage

Spk Roller Double Mst (Q1), D50Q40H

  • Mfr # D50Q40H

  • Zoro # G3334699


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
8.316
Weight
13.09
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q40H
Zoro #
G3334699
UPC #
697950214399
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.316
Pitch Dia.
7.9659
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
7.5659
Storage Width
8.316
Storage Length
8.316

Details

Type
Standard Roller Chain
Material
Steel
Weight
13.09
Bore Type
Bushed
Number of Teeth
40
Surface Treatment
Protective Coating
Bushing Code
Q1
Chain Number
50
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.